{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX40 | |
Blade length | 200 mm | |
overall length | 232 mm | |
Drive profile | Screwdriver for TORX® screws | |
Point | black | |
Type of product | Screwdrivers |
Article number | 625231 TX40 | |
EAN / GTIN | 4045197950550 | |
Manufacturer number | 625231 TX40 |