{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX8 | |
Blade length | 40 mm | |
overall length | 75 mm | |
Drive profile | Screwdriver for TORX® screws | |
Point | black | |
Type of product | Screwdrivers |
Article number | 625221 TX8 | |
EAN / GTIN | 4045197950390 | |
Manufacturer number | 625221 TX8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for Torx®, short, with T-handle TX8 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 75 mm | 146 mm |
Blade length | 40 mm | 100 mm |
Surface | nickel-plated and chrome-plated | |
Point | black | black |
Torx® profile | TX8 | TX8 |
Type of product | Screwdrivers | Screwdriver |