• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, short, with T-handle TX20

Article no.: 625221 TX20

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX20
Blade length 100 mm
overall length 125 mm
Drive profile Screwdriver for TORX® screws
Point black
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625221 TX20
EAN / GTIN 4045197950437
Manufacturer number 625221 TX20

Description

Version:

Impact resistant plastic T-handle. Blade of vanadium special steel, matt chrome-plated, black tips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart