{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX9 | |
Stock length | 48×16 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chromium vanadium steel | |
Type of shank | angled | |
Surface | phosphated | |
Ball point on the long arm | no | |
Type of product | Screwdriver |
Article number | 624853 TX9 | |
EAN / GTIN | 4067263723356 | |
Manufacturer number | 624853 TX9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Torx® key L-wrench phosphated TX9 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled |
Ball point on the long arm | no | no |
Surface | phosphated | galvanized |
Stock length | 48×16 mm | 111×21 mm |
Torx® profile | TX9 | TX9 |
Type of product | Screwdriver | Screwdrivers |