• The item cannot be ordered due to missing prices.

Torx® key L-wrench phosphated, Torx® profile: TX10

Article no.: 624853 TX10

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX10
Stock length 51×17 mm
Drive profile Screwdriver for TORX® screws
Material Chromium vanadium steel
Type of shank angled
Surface phosphated
Ball point on the long arm no
Type of product Screwdriver

Identification numbers & Classifications

Article number 624853 TX10
EAN / GTIN 4067263723363
Manufacturer number 624853 TX10

Description

Version:

L-shank; through hardened (hard and tough).

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Torx® key L-wrench phosphated, Torx® profile: TX10

Torx® key L-wrench phosphated, Torx® profile: TX10

Type of shank angled angled angled
Ball point on the long arm no yes no
Surface phosphated chrome-plated galvanized
Material Chromium vanadium steel Chromium vanadium steel Chrome vanadium steel
Stock length 51×17 mm 73×17 mm 121×23 mm
Torx® profile TX10 TX10 TX10
Type of product Screwdriver Screwdriver Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart