{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 19 mm | |
Width across flats 2 | 22 mm | |
Norm | DIN 3118 / ISO 3318 | |
Spanner length L | 228 mm | |
maximum ring ⌀ D1 max | 33.4 mm | |
maximum ring ⌀ D2 max | 38.4 mm | |
maximum ring height h1 max | 13 mm | |
maximum ring height h2 max | 14 mm | |
Ring setting | 10 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 619705 19X22 | |
EAN / GTIN | 4045197673404 | |
Manufacturer number | 619705 19X22 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended open ring spanner 19X22 mm |
|||
Spanner length L | 228 | 318 | 318 |
Width across flats 1 | 19 | 19 | 19 |
Width across flats 2 | 22 | 22 | 22 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 33.4 | 29 | 29 |
maximum ring ⌀ D2 max | 38.4 | 34 | 34 |
Type of product | Spanner | Spanner | Spanner |