{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 11 mm | |
Norm | DIN 3118 / ISO 3318 | |
Spanner length L | 153 mm | |
maximum ring ⌀ D1 max | 19.4 mm | |
maximum ring ⌀ D2 max | 21.4 mm | |
maximum ring height h1 max | 8 mm | |
maximum ring height h2 max | 8.5 mm | |
Ring setting | 10 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 619705 10X11 | |
EAN / GTIN | 4045197673343 | |
Manufacturer number | 619705 10X11 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended open ring spanner 10X11 mm |
|||
Spanner length L | 153 | 197 | 197 |
Width across flats 1 | 10 | 10 | 10 |
Width across flats 2 | 11 | 11 | 11 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 19.4 | 16 | 16 |
maximum ring ⌀ D2 max | 21.4 | 18 | 18 |
Type of product | Spanner | Spanner | Spanner |