{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 17 mm | |
Spanner length L | 248 mm | |
maximum ring ⌀ D1 max | 22.7 mm | |
maximum ring ⌀ D2 max | 24.1 mm | |
maximum ring height h1 max | 12.5 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 616500 16X17 | |
EAN / GTIN | 4018754021741 | |
Manufacturer number | 41071617 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended ring spanner, shallow cranked 16X17 mm |
|||
Surface | chromium-plated over nickel | chrome plated | matt chrome-plated |
Spanner length L | 248 | 169 | 255 |
Width across flats 2 | 17 | 17 | 17 |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring ⌀ D1 max | 22.7 | 24.5 | 25 |
maximum ring ⌀ D2 max | 24.1 | 25.5 | 27 |
Type of product | Spanner | Spanner | Spanner |