{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 12 mm | |
Width across flats 2 | 13 mm | |
Spanner length L | 203 mm | |
maximum ring ⌀ D1 max | 17.3 mm | |
maximum ring ⌀ D2 max | 18.6 mm | |
maximum ring height h1 max | 10.5 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 616500 12X13 | |
EAN / GTIN | 4018754021703 | |
Manufacturer number | 41071213 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended ring spanner, shallow cranked 12X13 mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
Surface | chromium-plated over nickel | chrome plated | matt chrome-plated |
Spanner length L | 203 | 144 | 220 |
Width across flats 1 | 12 | 12 | 12 |
maximum ring ⌀ D1 max | 17.3 | 19 | 20 |
maximum ring ⌀ D2 max | 18.6 | 21 | 21 |
Type of product | Spanner | Spanner | Spanner |