• The item cannot be ordered due to missing prices.

Double-ended ring spanner set, deeply cranked 10

Article no.: 615610 10

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 10
Ring setting 75 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface matt chrome-plated
Width across flats metric
Measurement system metric yes
Measurement system imperial no
Ring end deep cranked no
Type of product Spanner

Identification numbers & Classifications

Article number 615610 10
EAN / GTIN 4062406221119
Manufacturer number 615610 10

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring ends with HT-Drive profile.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each double ended ring spanner No. 615600 / 615000 / 615900 / 615950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×24; 27×30

Note:

HT-Drive − the particularly close-fitting profile.
Advantage
  • Bolts are gripped on the flanks.
  • The corners are protected.
  • Longer bolt life.
  • Larger contact surfaces between bolt and tool.
  • Secure grip and higher torque transmission.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner set, deeply cranked  10

Double-ended ring spanner set, deeply cranked 10

Number of keys 10 10 10
Manufacturing process drop forged drop forged drop forged
Surface matt chrome-plated phosphated chrome plated
Ring setting 75 75 75
Width across flats metric metric metric
Material Chrome alloy steel Chrome vanadium steel Chrome vanadium steel
Type of product Spanner Spanner Spanner

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart