{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 14 | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614910 14 | |
EAN / GTIN | 4045197461582 | |
Manufacturer number | 614910 14 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination spanner set, long version 14 |
||
Number of keys | 14 | 14 |
Ring end deep cranked | yes | |
Ring setting | 10 | |
Width across flats | metric | metric |
Material | Chrome vanadium steel | |
Type of product | Spanner | Spanner |