• The item cannot be ordered due to missing prices.

Combination spanner, long version, Width across flats: 14mm

Article no.: 614900 14

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 14 mm
Spanner length L 218 mm
maximum jaw height h1 6.5 mm
maximum ring height h2 max 10 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome-plated
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 614900 14
EAN / GTIN 4045197442086
Manufacturer number 614900 14
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart