{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6000 Joker | |
Width across flats | 8 mm | |
Spanner length L | 144 mm | |
Jaw width b | 20 mm | |
Jaw height h1 | 5.5 mm | |
Ring thickness h2 | 7 mm | |
Ring ⌀ D | 18 mm | |
Ring setting | 0 degrees | |
No. of teeth | 80 | |
Working arc | 4.5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614870 8 | |
EAN / GTIN | 4013288212634 | |
Manufacturer number | 05073268001 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
JOKER 6000 open ended spanner / ratchet ring spanner, Width across flats: 8mm |
|||||||
Working arc | 4.5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 18 mm | 17.5 mm | 17.5 mm | 17.5 mm | 17.4 mm | 17.4 mm | 17.5 mm |
Width across flats | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Material | Chrome-molybdenum steel. | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Jaw width b | 20 mm | 18 mm | 18 mm | 18 mm | 18.4 mm | 18.4 mm | 18 mm |
Ring thickness h2 | 7 mm | 7 mm | 7 mm | 7 mm | 6.9 mm | 6.9 mm | 7.6 mm |