{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 17 mm | |
Width across flats 3 | 18 mm | |
Width across flats 4 | 19 mm | |
overall length L | 230 mm | |
maximum ring ⌀ D1 | 31.5 mm | |
maximum ring ⌀ D2 | 33.5 mm | |
maximum ring height h1 | 20.2 mm | |
maximum ring height h2 | 21.9 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ratchet reversible | yes | |
Type of product | Spanner |
Article number | 614847 16-19 | |
EAN / GTIN | 4045197972903 | |
Manufacturer number | 614847 16-19 |