{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 13 mm | |
Width across flats 3 | 17 mm | |
Width across flats 4 | 19 mm | |
overall length L | 210 mm | |
maximum ring ⌀ D1 | 26 mm | |
maximum ring ⌀ D2 | 35 mm | |
maximum ring height h1 | 15 mm | |
maximum ring height h2 | 20 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ratchet reversible | yes | |
Type of product | Spanner |
Article number | 614847 10-19 | |
EAN / GTIN | 4045197967794 | |
Manufacturer number | 614847 10-19 |
This article |
Recommendations |
|
---|---|---|
Four-way ratchet ring spanner “4 in 1”, Type: 10-19 |
||
maximum ring ⌀ D1 | 26 mm | 26 mm |
Width across flats 1 | 10 mm | 10 mm |
Width across flats | metric | metric |
No. of teeth | 72 | 72 |
Width across flats 3 | 17 mm | 17 mm |
Width across flats 4 | 19 mm | 19 mm |
Type of product | Spanner | Spanner |