{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 18 mm | |
overall length L | 230 mm | |
maximum ring ⌀ D1 | 34.5 mm | |
maximum ring ⌀ D2 | 35.6 mm | |
maximum ring height h1 | 9.9 mm | |
maximum ring height h2 | 11 mm | |
No. of teeth | 5 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614845 16X18 | |
EAN / GTIN | 4045197416216 | |
Manufacturer number | 614845 16X18 |
This article |
Recommendations |
|
---|---|---|
Double ratchet ring spanner, 15° offset 16X18 mm |
||
overall length L | 230 mm | 258 mm |
Manufacturing process | drop forged | drop forged |
maximum ring height h1 | 9.9 mm | 21.5 mm |
maximum ring ⌀ D1 | 34.5 mm | 31 mm |
Width across flats 1 | 16 mm | 16 mm |
No. of teeth | 5 | 72 |
Type of product | Spanner | Spanner |