• The item cannot be ordered due to missing prices.

Double ratchet ring spanner, 15° offset 10X11 mm

Article no.: 614845 10X11

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 10 mm
Width across flats 2 11 mm
overall length L 150 mm
maximum ring ⌀ D1 21.5 mm
maximum ring ⌀ D2 23.1 mm
maximum ring height h1 7.6 mm
maximum ring height h2 8.2 mm
No. of teeth 5
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614845 10X11
EAN / GTIN 4045197415882
Manufacturer number 614845 10X11

Description

Version:

Drop forged, with particularly free-running sturdy ratchet ring at each end. Reversible for left- and right-hand tightening. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart