• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner set, imperial 5/8 in

Article no.: 614825 5/8

Select article variation and quantity

Width across flats (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 5/8 in
Spanner length L 216 mm
Jaw width b 34 mm
Jaw height h1 7.1 mm
Ring thickness h2 10.6 mm
Ring ⌀ D 30.3 mm
Ring setting 0 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats imperial
Type of product Spanner

Identification numbers & Classifications

Article number 614825 5/8
EAN / GTIN 4045197331267
Manufacturer number 614825 5/8

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart