• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner set, imperial 1/2 in

Article no.: 614825 1/2

Product details

Technical Data

Width across flats 1/2 in
Spanner length L 180 mm
Jaw width b 27.1 mm
Jaw height h1 6 mm
Ring thickness h2 9.3 mm
Ring ⌀ D 25.5 mm
Ring setting 0 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats imperial
Type of product Spanner

Identification numbers & Classifications

Article number 614825 1/2
EAN / GTIN 4045197331243
Manufacturer number 614825 1/2

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (in) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart