{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11 mm | |
Spanner length L | 99 mm | |
Jaw width b | 24 mm | |
Jaw height h1 | 5.3 mm | |
Ring thickness h2 | 8.3 mm | |
Ring ⌀ D | 22.5 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614816 11 | |
EAN / GTIN | 4045197287205 | |
Manufacturer number | 614816 11 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Open ended spanner / ratchet ring spanner short version, Width across flats: 11mm |
||||
Manufacturing process | drop forged | drop forged | drop forged | drop forged |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Width across flats | metric | metric | metric | metric |
Jaw width b | 24 mm | 24 mm | 24 mm | 26.1 mm |
Ring thickness h2 | 8.3 mm | 8.3 mm | 8.3 mm | 8.7 mm |
Jaw height h1 | 5.3 mm | 5.3 mm | 5.3 mm | 4.8 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |