• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner set, in a tool wallet short version, Number of keys: 10

Article no.: 614818 10

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 10
Width across flats 8 mm; 9 mm; 10 mm; 11 mm; 13 mm; 14 mm; 16 mm; 17 mm; 18 mm; 19 mm
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Packaging Tool roll
Width across flats metric
with swivel head no
Ratchet reversible no
Type of product Spanner

Identification numbers & Classifications

Article number 614818 10
EAN / GTIN 4045197297716
Manufacturer number 614818 10

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Supplied with:

1 each spanner No. 614816 in sizes 8; 9; 10; 11; 13; 14; 16; 17; 18; 19.

Note:

Spare tool wallets can be found under No. 614835 / 614836.

Downloads & documents

Compare with similar products

This article


Recommendations


Open ended spanner / ratchet ring spanner set, in a tool wallet short version, Number of keys: 10

Open ended spanner / ratchet ring spanner set, in a tool wallet short version, Number of keys: 10

Number of keys 10 10 10 10 10
Working arc 5 degrees 5 degrees 5 degrees 5 degrees 5 degrees
Surface matt chrome-plated matt chrome-plated matt chrome-plated matt chrome-plated matt chrome-plated
Ratchet reversible no no yes yes
Width across flats metric metric metric metric metric
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chromium vanadium steel Chromium vanadium steel
Type of product Spanner Spanner Spanner Spanners Spanners

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart