{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 36 mm | |
Spanner length L | 550 mm | |
maximum jaw height h1 | 15 mm | |
maximum ring height h2 max | 24.2 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614750 36 | |
EAN / GTIN | 4010886610152 | |
Manufacturer number | 6101510 |
This article |
Recommendations |
|
---|---|---|
Combination spanner, extra long version 36 mm |
||
maximum jaw height h1 | 15 | 15 |
Surface | chrome-plated | chrome plated |
Ring setting | 15 | 15 |
Width across flats | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 24.2 | 24 |
Type of product | Spanner | Spanner |