{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 30 mm | |
Spanner length L | 480 mm | |
maximum jaw height h1 | 14 mm | |
maximum ring height h2 max | 21.2 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614750 30 | |
EAN / GTIN | 4010886610176 | |
Manufacturer number | 6101780 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, extra long version 30 mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
Surface | chrome-plated | chrome plated | chrome-plated |
Ring setting | 15 | 15 | 15 |
Spanner length L | 480 | 340 | 424 |
Width across flats | 30 | 30 | 30 |
maximum ring height h2 max | 21.2 | 20 | 20 |
Type of product | Spanner | Spanner | Spanner |