{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Spanner length L | 160 mm | |
Head thickness hmax | 10.7 mm | |
Jaw position | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated, with plastic insulation | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613330 16 | |
EAN / GTIN | 4035894044713 | |
Manufacturer number | 6573520 |
This article |
Recommendations |
|
---|---|---|
Single open ended spanner fully insulated 16 mm |
||
Jaw position | 15 | 15 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN 894 |
Surface | chrome-plated, with plastic insulation | burnished |
Spanner length L | 160 | 165 |
Width across flats | metric | metric |
Material | Chrome vanadium steel | Special steel |
Type of product | Spanner | Spanner |