• The item cannot be ordered due to missing prices.

Alternative article:

Single open ended spanner fully insulated 10 mm

Article no.: 613330 10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 10 mm
    Standard DIN EN IEC 60900 / VDE 0682-201
    Spanner length L 110 mm
    Head thickness hmax 8.9 mm
    Jaw position 15 degrees
    Manufacturing process drop forged
    Material Chrome vanadium steel
    Surface chrome-plated, with plastic insulation
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 613330 10
    EAN / GTIN 4035894044652
    Manufacturer number 50400 0100 029

    Description

    Version:

    Drop forged, chrome-plated; with plastic insulation up to 1000 Volt to DIN EN 60900 / VDE 0682-201.

    Material:

    Chrome vanadium steel.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Single open ended spanner fully insulated 10 mm

    Single open ended spanner fully insulated 10 mm

    Manufacturing process drop forged drop forged
    Jaw position 15 15
    Spanner length L 110 110
    Width across flats 10 10
    Material Chrome vanadium steel Special steel
    Head thickness hmax 8.9 5
    Type of product Spanner Spanner

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart