{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 9 mm | |
Width across flats 2 | 11 mm | |
Standard | DIN 895 | |
Spanner length L | 125 mm | |
maximum jaw height h | 5 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613000 9X11 | |
EAN / GTIN | 4045197384461 | |
Manufacturer number | 613000 9X11 |