{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 18 mm | |
Standard | DIN 895 | |
Spanner length L | 170 mm | |
maximum jaw height h | 7.5 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613000 16X18 | |
EAN / GTIN | 4045197384546 | |
Manufacturer number | 613000 16X18 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner DIN 895, Widths across flats: 16X18mm |
||||
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
maximum jaw height h | 7.5 mm | 7 mm | 7 mm | 7 mm |
Standard | DIN 895 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 |
Spanner length L | 170 mm | 201 mm | 201 mm | 220 mm |
Width across flats 2 | 18 mm | 18 mm | 18 mm | 18 mm |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |