{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 25 mm | |
Width across flats 2 | 28 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 274 mm | |
maximum jaw width b1 | 56 mm | |
maximum jaw width b2 | 62 mm | |
maximum jaw height h | 9 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | phosphated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610900 25X28 | |
EAN / GTIN | 4045197384300 | |
Manufacturer number | 610900 25X28 |
This article |
Recommendations |
|
---|---|---|
Double open ended spanner 25X28 mm |
||
both sides have the same width across flats | no | no |
Jaw position 1 | 15 | 15 |
maximum jaw width b1 | 56 | 56 |
maximum jaw width b2 | 62 | 62 |
Standard | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 |
Width across flats 2 | 28 | 28 |
Type of product | Spanner | Spanner |