• The item cannot be ordered due to missing prices.

Double open ended spanner 18X21 mm

Article no.: 610900 18X21

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 1 18 mm
Width across flats 2 21 mm
Standard DIN 3110; ISO 3318
Spanner length L 235 mm
maximum jaw width b1 40 mm
maximum jaw width b2 47 mm
maximum jaw height h 8 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Surface phosphated
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification numbers & Classifications

Article number 610900 18X21
EAN / GTIN 4045197384218
Manufacturer number 610900 18X21

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shank.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner  18X21 mm

Double open ended spanner 18X21 mm

both sides have the same width across flats no no no
Jaw position 1 15 15 15
Jaw position 2 15 15 15
maximum jaw width b1 40 40 40
maximum jaw width b2 47 47 47
Width across flats 2 21 21 21
Width across flats metric metric metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart