• The item cannot be ordered due to missing prices.

Double open ended spanner set, Number of keys: 12

Article no.: 610610 12

Select article variation and quantity

Number of keys Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Jaw position 1 15 degrees
Jaw position 2 15 degrees
Type of product Spanner

Identification & Classification

Article number 610610 12
EAN / GTIN 4062406220495
Manufacturer number 610610 12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip profile shaft. Exceptional tool life and wear resistance.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each double open ended spanner No. 610600 / 610100 / 610900 / 610950 / 610120: Size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×23; 24×26; 27×32; 30×34

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart