{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 7 mm | |
Width across flats 2 | 8 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 140 mm | |
maximum jaw width b1 | 18 mm | |
maximum jaw width b2 | 20 mm | |
maximum jaw height h | 4 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610100 7X8 | |
EAN / GTIN | 4018754017720 | |
Manufacturer number | 40030708 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner, Jaw widths: 7X8mm |
||||
both sides have the same width across flats | no | no | no | no |
maximum jaw width b1 | 18 mm | 18 mm | 18 mm | 18 mm |
maximum jaw width b2 | 20 mm | 20 mm | 20 mm | 20 mm |
Standard | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 |
Spanner length L | 140 mm | 130 mm | 130 mm | 140 mm |
Width across flats 2 | 8 mm | 8 mm | 8 mm | 8 mm |
Width across flats | metric | metric | metric | metric |