• The item cannot be ordered due to missing prices.

Double open ended spanner 18X21 mm

Article no.: 610100 18X21

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 1 18 mm
    Width across flats 2 21 mm
    Standard DIN 3110; ISO 3318
    Spanner length L 235 mm
    maximum jaw width b1 40 mm
    maximum jaw width b2 47 mm
    maximum jaw height h 8 mm
    Jaw position 1 15 degrees
    Jaw position 2 15 degrees
    Width across flats metric
    non-sparking no
    both sides have the same width across flats no
    Type of product Spanner

    Identification numbers & Classifications

    Article number 610100 18X21
    EAN / GTIN 4018754017911
    Manufacturer number 40031821

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission.

    Standard:

    DIN 3110 / ISO 3318

    Material:

    Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Double open ended spanner  18X21 mm

    Double open ended spanner 18X21 mm

    non-sparking no no no no
    maximum jaw width b2 47 47 47 47
    maximum jaw height h 8 8 8 8
    Spanner length L 235 235 235 235
    Width across flats 1 18 18 18 18
    Width across flats 2 21 21 21 21
    Width across flats metric metric metric metric

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart