• The item cannot be ordered due to missing prices.

Bench grinding wheel D×T×H (mm) EK80

Article no.: 596100 EK80

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Bench grinder
  • Grinding medium code: A
  • Shape: 1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process Bench grinder
    Grinding media White electro-bonded Aluminium Oxide
    Grinding medium code A
    Grit 80
    Grit designation fine
    Specification White electro-bonded aluminium oxide, hardness grade M
    Reducing ring inner ⌀ 25 mm; 20 mm; 16 mm
    Shape 1
    Disc ⌀ D 125 mm
    Disc thickness T 20 mm
    Bore ⌀ H 32 mm
    maximum circumferential speed 40 m/s
    Type of product Grinding wheel for off-hand grinders

    Identification numbers & Classifications

    Article number 596100 EK80
    EAN / GTIN 9003172817194
    Manufacturer number 281719

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Uni
     
    dry
     

    Description

    Version:

    High-quality long-lasting bench grinder wheels in ceramic bonding. Very low radial and axial run-out, maximum cutting speed 40 m/s. For general use on double-ended bench grinding machines for deburring, sharpening and resharpening tools.

    Application:

    For hardened steels and HSS.

    Specification:

    White electro-bonded aluminium oxide, hardness grade M

    Supplied with:

    Reducing ring set for the indicated bores.

    Note:

    For compact deburring wheels see No. 568725 ff.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart