{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Bench grinder | |
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 800 | |
Grit designation | extra fine | |
Specification | PU-bonded silicon carbide | |
Reducing ring inner ⌀ | 25 mm; 20 mm; 16 mm | |
Shape | 1 | |
Disc ⌀ D | 125 mm | |
Disc thickness T | 20 mm | |
Bore ⌀ H | 32 mm | |
maximum circumferential speed | 25 m/s | |
Type of product | Grinding wheel for off-hand grinders |
Article number | 596100 C800 | |
EAN / GTIN | 9003170100168 | |
Manufacturer number | 10016 |