• The item cannot be ordered due to missing prices.

Hole saw bi-metal Power Change Plus 35 mm

Article no.: 589790 35

Select article variation and quantity

Diameter (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Change Plus
TPI 4-5
Diameter 35 mm
Suitable for materials Steel; Aluminium; Stainless steel; Wood
maximum cutting depth 44 mm
recommended speed steel 250 min-1
recommended speed INOX 125 min-1
recommended speed aluminium 375 min-1
Type of product Hole saw

Identification numbers & Classifications

Article number 589790 35
EAN / GTIN 3165140949781
Manufacturer number 2608594209

Description

Version:

HSS bi-metal hole saw with extremely high wear resistance and long working life. Progressive tooth profile for quick cutting and ideal chip evacuation. The Power Change Plus system makes it possible for the hole saw to be changed quickly without using tools. Maximum depth of cut for all sizes 44 mm.

Application:

On stationary and hand-held machines. Suitable for all materials such as steel, aluminium, stainless steel and wood.

Recommendation:

The quality of cut depends on the correct speed and temperature. The use of cutting oil, such as No. 084205 size 0.25, extends the service life and permits more rapid progress through the material.

Downloads & documents

Compare with similar products

This article


Recommendations


Hole saw bi-metal Power Change Plus 35 mm

Hole saw bi-metal Power Change Plus 35 mm

recommended speed aluminium 375 min-1 375 min-1 375 min-1
recommended speed INOX 125 min-1 125 min-1 125 min-1
recommended speed steel 250 min-1 250 min-1 250 min-1
TPI 4-5 4 / 6 4 / 6
Diameter 35 mm 35 mm 35 mm
Type of product Hole saw Hole saw Hole saw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart