{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | BiM | |
Tooth pitch | 1.8 mm | |
Blade length | 150 mm | |
Designation | 922BF | |
Suitability | _922BF | |
optimised for material | Steel | |
Sheet thickness (perforated panel) | 3-8 mm | |
Metal profile (open) | < 100 mm | |
Propulsive equipment | Sabre saw | |
Type of cutting | straight cutting (fine) | |
Number of blades | 5 | |
Type of product | Sabre saw blade |
Article number | 588600 922BF | |
EAN / GTIN | 4045197158260 | |
Manufacturer number | 588600 922BF |
This article |
Recommendations |
|
---|---|---|
Sabre saw blades set, Designation: 922BF |
||
optimised for material | Steel | Steel |
Saw blade material | BiM | BiM |
Type of cutting | straight cutting (fine) | straight cutting (fine) |
Tooth pitch | 1.8 mm | 1.4 mm |
Sheet thickness (perforated panel) | 3-8 mm | 1.5-4 mm |
Metal profile (open) | < 100 mm | < 100 mm |
Type of product | Sabre saw blade | Sabre saw blade |