• The item cannot be ordered due to missing prices.

Sabre saw blades set 1122BF

Article no.: 588600 1122BF

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (perforated panel): 3-8
  • Metal profile (open): < 175
  • Type of cutting: straight cutting (fine); flush cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.8 mm
Blade length 225 mm
Designation 1122BF
Suitability _1122BF
optimised for material Steel
Sheet thickness (perforated panel) 3-8 mm
Metal profile (open) < 175 mm
Propulsive equipment Sabre saw
Type of cutting straight cutting (fine); flush cutting
Number of blades 5
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588600 1122BF
EAN / GTIN 4045197726841
Manufacturer number 588600 1122BF

Description

Version:

Sabre saw blades for metal.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart