• The item cannot be ordered due to missing prices.

Jigsaw blades set T244D

Article no.: 588420 T244D

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Wood
  • Worktop thickness (softwood): 5-50
  • Type of cutting: Quick curved cutting (coarse); Plunge cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HCS
Tooth pitch 4 − 5.2 mm
Blade length 100 mm
Designation T244D
Suitability _T244D
optimised for material Wood
Worktop thickness (softwood) 5-50 mm
Type of cutting Quick curved cutting (coarse); Plunge cutting
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588420 T244D
EAN / GTIN 4045197726704
Manufacturer number 588420 T244D

Description

Version:

Jigsaw blades with ground sharp teeth for precise sawing in wood. For mounting on a single-cam shank.
Progressive tooth profile combines easy start to the cut and rapid progress through the material.

Supplied with:

5 pieces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart