{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | HCS | |
Tooth pitch | 2.5 mm | |
Blade length | 100 mm | |
Designation | T101BR | |
Suitability | _T101BR | |
optimised for material | Wood | |
Worktop thickness (wood coated) | 3-30 mm | |
Type of cutting | straight cutting (fine); Smooth cut (one direction) | |
Number of blades | 5 | |
Type of product | Jigsaw blade |
Article number | 588420 T101BR | |
EAN / GTIN | 4045197726599 | |
Manufacturer number | 588420 T101BR |