• The item cannot be ordered due to missing prices.

Tube brush Steel wire 0.20 mm, Brush ⌀ D1: 25mm

Article no.: 574485 25

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 25 mm
Shank ⌀ Ds 3.8 mm
Bristle thickness 0.2 mm
Working length L3 25 mm
Type of product Tube brush

Identification numbers & Classifications

Article number 574485 25
EAN / GTIN 4017359208779
Manufacturer number 56534250

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles.
Fine wire quality, overall length 90 mm, brush section length 25 mm.

Application:

Full bristles right to the end of the brush, ideal for blind holes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart