• The item cannot be ordered due to missing prices.

Tube brush Steel wire 0.20 mm 20 mm

Article no.: 574485 20

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush ⌀ D1 20 mm
    Shank ⌀ Ds 3.8 mm
    Bristle thickness 0.2 mm
    Working length L3 25 mm
    Type of product Tube brush

    Identification numbers & Classifications

    Article number 574485 20
    EAN / GTIN 4017359214480
    Manufacturer number 56534200

    Description

    Version:

    Internal brushes with galvanised twisted wire core and plain helix of bristles.
    Fine wire quality, overall length 90 mm, brush section length 25 mm.

    Application:

    Full bristles right to the end of the brush, ideal for blind holes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart