{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Brush ⌀ D1 | 75 mm | |
Bristle thickness | 0.5 mm | |
Bristle width L1 | 12 mm | |
Length of brush section H1 | 15 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | left-hand plait | |
Number of twisted knots | 18 | |
maximum speed | 25,000 min-1 | |
Type of product | Wheel brush |
Article number | 574405 75X10 | |
EAN / GTIN | 4017359010839 | |
Manufacturer number | 417398 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Wheel brush with shank knotted stainless steel wire 0.50 mm 75X10 |
||
Number of twisted knots | 18 | 18 |
Bristle width L1 | 12 | 12 |
Length of brush section H1 | 15 | 15 |
Bristle thickness | 0.5 | 0.5 |
Twisted knotting | left-hand plait | left-hand plait |
Type of product | Wheel brush | Wheel brush |
Shank ⌀ Ds | 6 | 6 |