• The item cannot be ordered due to missing prices.

Wheel brush with shank knotted, steel wire 0.50 mm 75X10

Article no.: 574410 75X10

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Steel wire
    Brush ⌀ D1 75 mm
    Bristle thickness 0.5 mm
    Bristle width L1 12 mm
    Length of brush section H1 15 mm
    Shank ⌀ Ds 6 mm
    Twisted knotting left-hand plait
    Number of twisted knots 18
    maximum speed 25,000 min-1
    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 574410 75X10
    EAN / GTIN 4067263934899
    Manufacturer number 574410 75X10

    Description

    Version:

    Knotted steel wire, shank ⌀ 6 mm.

    Application:

    Very aggressive brushing effect with high wear resistance. For removal of rust, scale and burrs.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart