{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Brush ⌀ D1 | 85 mm | |
Thread M | M14 | |
Bristle thickness | 0.3 mm | |
Length of brush section H1 | 25 mm | |
Twisted knotting | waved | |
maximum speed | 8,500 min-1 | |
Type of product | Cup brush |
Article number | 573200 80 | |
EAN / GTIN | 4017359005859 | |
Manufacturer number | 424367 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Cup brush Stainless steel wire 0.30 mm 80 mm |
||
Length of brush section H1 | 25 mm | 25 mm |
Bristle thickness | 0.3 mm | 0.3 mm |
Brush ⌀ D1 | 85 mm | 85 mm |
Thread M | M14 | M14 |
maximum speed | 8,500 min-1 | 8,500 min-1 |
Twisted knotting | waved | waved |
Type of product | Cup brush | Cup brush |