• The item cannot be ordered due to missing prices.

Cup brush Stainless steel wire 0.30 mm 80 mm

Article no.: 573205 80

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
Brush ⌀ D1 85 mm
Thread M M14
Bristle thickness 0.3 mm
Length of brush section H1 25 mm
Twisted knotting waved
maximum speed 8,500 min-1
Type of product Cup brush

Identification numbers & Classifications

Article number 573205 80
EAN / GTIN 4067263906926
Manufacturer number 573205 80

Description

Version:

Waved wire firmly crimped into the steel body. For use on angle grinders and on stationary machines.
With M14 internal thread.
With M14 internal thread.

Application:

Very well suited for brushing surfaces, deburring, removing rust, polishing, removing paint, primer, varnish, scale etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart