{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Thread M | M14 | |
Bristle width L1 | 12 mm | |
Twisted knotting | left knotted | |
Type of product | Bevel brush |
Article number | 571300 125XM14 | |
EAN / GTIN | 4017359279076 | |
Manufacturer number | 473257 |
This article |
Recommendations |
||
---|---|---|---|
Dished bevel brush Steel wire 0.50 mm 125XM14 mm |
|||
Number of twisted knots | 20 | ||
Bristle width L1 | 12 | 12 | 12 |
Brush material | Steel wire | Steel wire | Stainless steel wire |
Thread M | M14 | M14 | M14 |
maximum speed | 12,500 | 12,500 | |
Twisted knotting | left knotted | left knotted | left knotted |
Type of product | Bevel brush | Bevel brush | Bevel brush |