• The item cannot be ordered due to missing prices.

Dished bevel brush Steel wire 0.50 mm 100XM14 mm

Article no.: 571300 100XM14

Select article variation and quantity

Brush ⌀ D1× thread M (mm) Unit price incl. VAT
  • Thread M: M14

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Steel wire
    Brush ⌀ D1 100 mm
    Thread M M14
    Bristle thickness 0.5 mm
    Bristle width L1 12 mm
    Length of brush section H1 20 mm
    Twisted knotting left knotted
    Number of twisted knots 18
    maximum speed 12,500 min-1
    Type of product Bevel brush

    Identification numbers & Classifications

    Article number 571300 100XM14
    EAN / GTIN 4017359041444
    Manufacturer number 471257

    Description

    Version:

    Dished bevel brush with smooth wire 0.50 mm, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance.

    Application:

    Left knotted, reliably avoids premature unwinding.
    Ideal for working where access is difficult and for heavy brush work, e.g. descaling, removing rust, removing paint, roughening, cleaning metal parts, also for cleaning formwork boards.
    With internal thread M14. for direct mounting on angle grinders.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart