• The item cannot be ordered due to missing prices.

Fine abrasive roller (SiC) 24

Article no.: 568485 24

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
Grit 24
Bonding hardness description medium
Roller ⌀ 100 mm
Roller width 100 mm
recommended speed 900 min-1 - 1,200 min-1
Type of product Abrasive roller

Identification numbers & Classifications

Article number 568485 24
EAN / GTIN 4027497488308
Manufacturer number A6940100100001181

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
dry
 

Description

Version:

Resilient polyurethane (PU) roller incorporating SiC grit. Dimension ⌀ 100×100 mm, bore ⌀ 19 mm with double spline.

Application:

For buffing out scratches, cleaning up weld seams. Creates a lustrous longitudinal finish. Very long service life, stable edge.
Also suitable for wet grinding using a pH-neutral coolant.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart