{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | SiC | |
Grit | 46 | |
Bonding hardness description | soft | |
Roller ⌀ | 100 mm | |
Roller width | 100 mm | |
recommended speed | 900 min-1 - 1,200 min-1 | |
Type of product | Abrasive roller |
Article number | 568485 46 | |
EAN / GTIN | 4027497488315 | |
Manufacturer number | A6940100100002081 |