{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Galaxy | |
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 400 | |
Grinding media backing | Polyamide fabric | |
Iron, sulphur and chlorine constituents | < 0,1 % | |
Disc ⌀ | 150 mm | |
Adapter | Hook and loop | |
Dust extraction possible | yes | |
Hole pattern | MultiFit holes | |
Manufacturer's designation | GALAXY | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour abrasive disc |
Article number | 567787 400 | |
EAN / GTIN | 6416868554250 | |
Manufacturer number | FY6M105041 |
This article |
Recommendations |
|
---|---|---|
Velour-backed abrasive disc (CER) Galaxy Multiple holes, ⌀ 150 mm, Grit: 400 |
||
Iron, sulphur and chlorine constituents | < 0,1 % | < 0.1 % |
Grit | 400 | 400 |
maximum circumferential speed | 40 m/s | 40 m/s |
Disc ⌀ | 150 mm | 150 mm |
Grinding medium code | Ceramic | A |
Type of product | Velour abrasive disc | Velour-backed abrasive disc |